Boston Chaise Lounger with Sunbrella Cushion

  • Mfr # 24163-LGFRD-CUSH/SU-744
  • Zoro # G415496549
product price: 
$
1,589.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum; Powder-Coated; Rope
Capacity
1
Finish
Grey Strap
Number of Cushions Included
1
Custion Fill
Foam
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24163-LGFRD-CUSH/SU-744
Zoro #
G415496549
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
28 in W x 87 in D x 11 in H

Details

Material
Aluminum; Powder-Coated; Rope
Capacity
1
Finish
Grey Strap
Number of Cushions Included
1
Custion Fill
Foam
Chair Design
Chaise Lounger
Closure Method
Zipper
Fabric
Canvas Jockey Red
Machine-Washable Cushion Cover
Yes
Cushions Included
Yes
Toss Pillows Included
No
Number of Items Included
1
Removable Cushions
Yes
Assembly Required
No
Pallet
Yes
Includes
Chaise Lounger; Cushions
Attachment Type
No Direct Attachment

Description

A captivating piece that effortlessly transforms any outdoor space into a stylish haven. Its broad backrests lend an intimate and unparalleled charm. The chaise lounger features a powder-coated aluminum frame and a light gray polystrand strap rope. A comfortable cushion is included in 5453 Sunbrella Canvas or you can choose from other available Sunbrella options. Crafted for durability, the chaise lounger combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Boston Outdoor Chaise Lounger where style, comfort, and durability converge.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.