Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF758AH171-5422
- Zoro # G224782819
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Tilting
No
Pole Diameter
1 1/2 in
Overall Height
98 in
Pole Material
Aluminum
Pole Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF758AH171-5422
- Zoro #
- G224782819
- UPC #
- 199484060355
- Country of Origin
- United States
- Item
- Umbrella
- Tilting
- No
- Pole Material
- Aluminum
- Pole Finish
- White
- Number of Ribs
- 8
- Canopy Shape
- Octagon
- Canopy Material
- Acrylic
- Canopy Color
- Antique Beige
- Pole Color
- White
- Features
- Resistance Properties
- Rust Resistant
- Includes Lights
- No
- Rib Material
- Fiberglass
- For Use With
- Umbrella Base
- Opening Mechanism
- Pulley
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Height
- 98 in
- Overall Width
- 91 5/8 in
- Overall Diameter
- 91 9/16 in
- Overall Length
- 91 5/8 in
Description
Umbrella, Canopy Color Antique Beige, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 91 9/16 in, Overall Height 98 in, Pole Color White, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.