Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF758AH171-5439
- Zoro # G224792726
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Rust Resistant
Canopy Color
Navy
Canopy Shape
Octagon
Opening Mechanism
Pulley
Overall Height
98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF758AH171-5439
- Zoro #
- G224792726
- UPC #
- 199484060393
- Country of Origin
- United States
- Item
- Umbrella
- Resistance Properties
- Rust Resistant
- Canopy Color
- Navy
- Canopy Shape
- Octagon
- Opening Mechanism
- Pulley
- Tilting
- No
- Canopy Material
- Acrylic
- Pole Color
- White
- Pole Finish
- White
- For Use With
- Umbrella Base
- Features
- Includes Lights
- No
- Number of Ribs
- 8
- Pole Material
- Aluminum
- Rib Material
- Fiberglass
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 98 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 91 5/8 in
- Overall Diameter
- 91 9/16 in
- Overall Length
- 91 5/8 in
Description
Umbrella, Canopy Color Navy, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 91 9/16 in, Overall Height 98 in, Pole Color White, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.