Umbrella
- Mfr # AATF758AH709-5408
- Zoro # G824787528
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Canopy Shape
Octagon
Pole Diameter
1 1/2 in
Overall Width
91 5/8 in
Overall Length
91 5/8 in
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF758AH709-5408
- Zoro #
- G824787528
- UPC #
- 199484060706
- Country of Origin
- United States
- Item
- Umbrella
- Canopy Shape
- Octagon
- Features
- Pole Color
- Black
- For Use With
- Umbrella Base
- Rib Material
- Fiberglass
- Pole Finish
- Charcoal
- Canopy Color
- Black
- Opening Mechanism
- Pulley
- Tilting
- No
- Number of Ribs
- 8
- Canopy Material
- Acrylic
- Includes Lights
- No
- Resistance Properties
- Rust Resistant
- Pole Material
- Aluminum
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Width
- 91 5/8 in
- Overall Length
- 91 5/8 in
- Overall Height
- 98 in
- Overall Diameter
- 91 9/16 in
Description
Umbrella, Canopy Color Black, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 91 9/16 in, Overall Height 98 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.