Umbrella
- Mfr # AATF758AH709-5417
- Zoro # G324783181
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Opening Mechanism
Pulley
Pole Diameter
1 1/2 in
Overall Length
91 5/8 in
Canopy Shape
Octagon
Resistance Properties
Rust Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AATF758AH709-5417
- Zoro #
- G324783181
- UPC #
- 199484060768
- Country of Origin
- United States
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Length
- 91 5/8 in
- Overall Height
- 98 in
- Overall Diameter
- 91 9/16 in
- Overall Width
- 91 5/8 in
Details
- Item
- Umbrella
- Opening Mechanism
- Pulley
- Canopy Shape
- Octagon
- Resistance Properties
- Rust Resistant
- Rib Material
- Fiberglass
- For Use With
- Umbrella Base
- Pole Finish
- Charcoal
- Pole Color
- Black
- Includes Lights
- No
- Pole Material
- Aluminum
- Canopy Material
- Acrylic
- Features
- Number of Ribs
- 8
- Tilting
- No
- Canopy Color
- Tuscan
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Tuscan, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 91 9/16 in, Overall Height 98 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.