Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF758AH709-5429
- Zoro # G324790349
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Opening Mechanism
Pulley
Tilting
No
Canopy Color
Macaw
Canopy Shape
Octagon
Pole Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF758AH709-5429
- Zoro #
- G324790349
- UPC #
- 199484060799
- Country of Origin
- United States
- Item
- Umbrella
- Opening Mechanism
- Pulley
- Tilting
- No
- Canopy Color
- Macaw
- Canopy Shape
- Octagon
- Pole Material
- Aluminum
- For Use With
- Umbrella Base
- Includes Lights
- No
- Rib Material
- Fiberglass
- Canopy Material
- Acrylic
- Pole Color
- Black
- Number of Ribs
- 8
- Features
- Pole Finish
- Charcoal
- Resistance Properties
- Rust Resistant
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Length
- 91 5/8 in
- Overall Height
- 98 in
- Overall Width
- 91 5/8 in
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 91 9/16 in
Description
Umbrella, Canopy Color Macaw, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 91 9/16 in, Overall Height 98 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.