Umbrella
- Mfr # AATF758AH709-5439
- Zoro # G224787050
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Pole Finish
Charcoal
Canopy Material
Acrylic
Pole Diameter
1 1/2 in
Overall Diameter
91 9/16 in
Overall Height
98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF758AH709-5439
- Zoro #
- G224787050
- UPC #
- 199484060812
- Country of Origin
- United States
- Item
- Umbrella
- Pole Finish
- Charcoal
- Canopy Material
- Acrylic
- Canopy Shape
- Octagon
- Tilting
- No
- Resistance Properties
- Rust Resistant
- Opening Mechanism
- Pulley
- Pole Color
- Black
- For Use With
- Umbrella Base
- Pole Material
- Aluminum
- Includes Lights
- No
- Rib Material
- Fiberglass
- Features
- Number of Ribs
- 8
- Canopy Color
- Navy
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 91 9/16 in
- Overall Height
- 98 in
- Overall Length
- 91 5/8 in
- Overall Width
- 91 5/8 in
Description
Umbrella, Canopy Color Navy, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 91 9/16 in, Overall Height 98 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.