Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF908AH002-5408
- Zoro # G024789575
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
For Use With
Umbrella Base
Overall Diameter
103 1/2 in
Rib Material
Fiberglass
Pole Material
Aluminum
Resistance Properties
Rust Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AATF908AH002-5408
- Zoro #
- G024789575
- UPC #
- 848363096113
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 103 1/2 in
- Overall Height
- 103 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 103 1/2 in
- Overall Length
- 103 1/2 in
Details
- Item
- Umbrella
- For Use With
- Umbrella Base
- Rib Material
- Fiberglass
- Pole Material
- Aluminum
- Resistance Properties
- Rust Resistant
- Tilting
- No
- Number of Ribs
- 8
- Canopy Shape
- Octagon
- Pole Finish
- Silver Anodized
- Canopy Material
- Acrylic
- Opening Mechanism
- Pulley
- Includes Lights
- No
- Pole Color
- Silver
- Features
- Canopy Color
- Black
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Black, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 103 1/2 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.