Shop HIGHWOOD USA
Additional $240.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rectangle Hometown Picnic Table, Federal Blue, 6 ft L, 30 in H Overall
- Mfr # AD-TBL-HI02-FBE
- Zoro # G614642099
product price:Â
$
1,478.99
/ea
Key Features
Shape
Rectangle
Bench Color
Federal Blue
Overall Length
6 ft
Overall Width
69.5 in
Overall Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD-TBL-HI02-FBE
- Zoro #
- G614642099
- UPC #
- 196771024304
- Country of Origin
- United States
- Shape
- Rectangle
- Tabletop Color
- Federal Blue
- Bench Color
- Federal Blue
- Item
- Hometown Picnic Table
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Includes
- 304-Grade Stainless Steel Hardware
- Application
- Outdoor paito furniture
- Color
- Federal Blue
- Finish
- Woodgrain Texture
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Material
- Recycled Plastic
Dimensions
- Overall Length
- 6 ft
- Overall Width
- 69.5 in
- Overall Height
- 30 in
Description
Highwood 6' Recycled Plastic Poly Weather Resistant Picnic Table with Woodgrain Texture Finish. As beautiful and versatile as it is timeless, our outdoor picnic table is perfect for any gathering and any occasion. This gorgeous addition to your outdoor space is available in a variety of color options for you to choose from.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.