Umbrella
- Mfr # AATF908AH002-5422
- Zoro # G024783047
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Canopy Color
Antique Beige
Opening Mechanism
Pulley
Includes Lights
No
Resistance Properties
Rust Resistant
Canopy Shape
Octagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF908AH002-5422
- Zoro #
- G024783047
- UPC #
- 848363096168
- Country of Origin
- United States
- Item
- Umbrella
- Canopy Color
- Antique Beige
- Opening Mechanism
- Pulley
- Includes Lights
- No
- Resistance Properties
- Rust Resistant
- Canopy Shape
- Octagon
- Number of Ribs
- 8
- Pole Finish
- Silver Anodized
- Pole Material
- Aluminum
- Canopy Material
- Acrylic
- Rib Material
- Fiberglass
- Tilting
- No
- For Use With
- Umbrella Base
- Pole Color
- Silver
- Features
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 103 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 103 1/2 in
- Overall Length
- 103 1/2 in
- Overall Diameter
- 103 1/2 in
Description
Umbrella, Canopy Color Antique Beige, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 103 1/2 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.