Umbrella
- Mfr # AATF908AH002-5429
- Zoro # G824783582
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Features
Overall Height
103 in
Overall Width
103 1/2 in
Canopy Color
Macaw
Includes Lights
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF908AH002-5429
- Zoro #
- G824783582
- UPC #
- 848363096182
- Country of Origin
- United States
- Item
- Umbrella
- Features
- Canopy Color
- Macaw
- Includes Lights
- No
- Resistance Properties
- Rust Resistant
- Number of Ribs
- 8
- Pole Color
- Silver
- Rib Material
- Fiberglass
- Canopy Shape
- Octagon
- Canopy Material
- Acrylic
- Pole Material
- Aluminum
- Pole Finish
- Silver Anodized
- Opening Mechanism
- Pulley
- Tilting
- No
- For Use With
- Umbrella Base
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 103 in
- Overall Width
- 103 1/2 in
- Overall Diameter
- 103 1/2 in
- Overall Length
- 103 1/2 in
- Pole Diameter
- 1 1/2 in
Description
Umbrella, Canopy Color Macaw, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 103 1/2 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.