Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF908AH171-5429
- Zoro # G624794924
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Pole Color
White
Features
Opening Mechanism
Pulley
Canopy Shape
Octagon
Pole Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF908AH171-5429
- Zoro #
- G624794924
- UPC #
- 199484061635
- Country of Origin
- United States
- Item
- Umbrella
- Pole Color
- White
- Features
- Opening Mechanism
- Pulley
- Canopy Shape
- Octagon
- Pole Material
- Aluminum
- For Use With
- Umbrella Base
- Rib Material
- Fiberglass
- Tilting
- No
- Canopy Color
- Macaw
- Includes Lights
- No
- Pole Finish
- White
- Resistance Properties
- Rust Resistant
- Number of Ribs
- 8
- Canopy Material
- Acrylic
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 103 in
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 103 1/2 in
- Overall Width
- 103 1/2 in
- Overall Length
- 103 1/2 in
Description
Umbrella, Canopy Color Macaw, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 103 1/2 in, Overall Height 103 in, Pole Color White, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.