Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF908AH171-5401
- Zoro # G924795119
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Overall Length
103 1/2 in
Tilting
No
Canopy Color
Pacific Blue
Includes Lights
No
Pole Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF908AH171-5401
- Zoro #
- G924795119
- UPC #
- 199484061468
- Country of Origin
- United States
- Item
- Umbrella
- Tilting
- No
- Canopy Color
- Pacific Blue
- Includes Lights
- No
- Pole Color
- White
- Resistance Properties
- Rust Resistant
- For Use With
- Umbrella Base
- Canopy Material
- Acrylic
- Pole Material
- Aluminum
- Pole Finish
- White
- Rib Material
- Fiberglass
- Features
- Canopy Shape
- Octagon
- Number of Ribs
- 8
- Opening Mechanism
- Pulley
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Length
- 103 1/2 in
- Overall Height
- 103 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 103 1/2 in
- Overall Diameter
- 103 1/2 in
Description
Umbrella, Canopy Color Pacific Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 103 1/2 in, Overall Height 103 in, Pole Color White, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.