Umbrella
- Mfr # AATF908AH171-5422
- Zoro # G724783545
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Rib Material
Fiberglass
Overall Height
103 in
Features
Pole Diameter
1 1/2 in
Overall Diameter
103 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF908AH171-5422
- Zoro #
- G724783545
- UPC #
- 199484061611
- Country of Origin
- United States
- Item
- Umbrella
- Rib Material
- Fiberglass
- Features
- Number of Ribs
- 8
- Resistance Properties
- Rust Resistant
- Canopy Material
- Acrylic
- Pole Material
- Aluminum
- Tilting
- No
- For Use With
- Umbrella Base
- Canopy Color
- Antique Beige
- Canopy Shape
- Octagon
- Opening Mechanism
- Pulley
- Includes Lights
- No
- Pole Color
- White
- Pole Finish
- White
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 103 in
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 103 1/2 in
- Overall Length
- 103 1/2 in
- Overall Width
- 103 1/2 in
Description
Umbrella, Canopy Color Antique Beige, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 103 1/2 in, Overall Height 103 in, Pole Color White, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.