Shop MANHATTAN COMFORT
Additional $185.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Riviera Rope Wicker 4-Piece 4 Seater Patio Conversation Set with Cushions in Grey
- Mfr # OD-CV016-GY
- Zoro # G304837989
product price:Â
$
927.99
/ea
Key Features
Material
Water Proof Fabric; Steel Wrapped in PVC Rattan Frame
Length
140 in
Height
27.17 in
Width
29.92 in
Weight Capacity
Chairs: 352 lb; Loveseat: 440 lb; Table: 154 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OD-CV016-GY
- Zoro #
- G304837989
- UPC #
- 810077083093
- Country of Origin
- China
- Color
- Grey
- Material
- Water Proof Fabric; Steel Wrapped in PVC Rattan Frame
- Weight Capacity
- Chairs: 352 lb; Loveseat: 440 lb; Table: 154 lb
- Finish
- Gray
- Item
- Patio Conversation Set
- Assembly Required
- Yes
- Style
- Modern
- Shape
- Rectangle
- Collection
- Riviera
Dimensions
- Length
- 140 in
- Height
- 27.17 in
- Width
- 29.92 in
- Arm Height From Floor
- 24.4 in
- Seat Cushion Thickness
- 3.149 in
- Seat Height
- 16.53 in
- Chair Back Height
- 16.53 in
- Chair Back Width
- Loveseat: 47.61 in, Chairs: 24.77 in
Description
Modern 4-Piece Outdoor Conversation Patio Set with 2 Armchairs, 1 Loveseat, and 1 Coffee Table. * Loveseat Measures: 49.21" Length, 29.92" Depth, 27.17" Height. * Chair Measures: 27.56" Length, 29.92" Depth, 27.17" Height. * Coffee Table Measures: 35.43" Length, 21.65" Depth, 15.75" Height. * Removeable Cushions with Zipper. Made of High Quality Water Proof Fabric. Washable Fabric. * Coffee Table Includes 5MM Built-in Tempered Glass Top. * Frame Made of Steel Wrapped in PVC Rattan Perfect for Outdoor Weather. * Home Assembly Required. All Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.