Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF908AH171-5446
- Zoro # G824785692
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Includes Lights
No
Canopy Material
Acrylic
Features
Canopy Shape
Octagon
Overall Length
103 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AATF908AH171-5446
- Zoro #
- G824785692
- UPC #
- 199484061673
- Country of Origin
- United States
Dimensions
- Overall Length
- 103 1/2 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 103 1/2 in
- Overall Height
- 103 in
- Overall Diameter
- 103 1/2 in
Details
- Item
- Umbrella
- Includes Lights
- No
- Canopy Material
- Acrylic
- Features
- Canopy Shape
- Octagon
- Resistance Properties
- Rust Resistant
- Number of Ribs
- 8
- Tilting
- No
- Pole Color
- White
- Pole Material
- Aluminum
- Canopy Color
- Forest Green
- Pole Finish
- White
- Opening Mechanism
- Pulley
- For Use With
- Umbrella Base
- Rib Material
- Fiberglass
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Forest Green, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 103 1/2 in, Overall Height 103 in, Pole Color White, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.