Umbrella
- Mfr # ALTO118302-F67
- Zoro # G624785793
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Canopy Material
Solstice Olefin
Rib Material
Fiberglass
For Use With
Umbrella Base
Pole Material
Aluminum
Pole Finish
Stone Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO118302-F67
- Zoro #
- G624785793
- UPC #
- 199484045703
- Country of Origin
- China
- Item
- Umbrella
- Canopy Material
- Solstice Olefin
- Rib Material
- Fiberglass
- For Use With
- Umbrella Base
- Pole Material
- Aluminum
- Pole Finish
- Stone Black
- Pole Color
- Black
- Canopy Color
- Champagne
- Number of Ribs
- 8
- Opening Mechanism
- Pulley
- Resistance Properties
- Rust Resistant
- Canopy Shape
- Octagon
- Includes Lights
- No
- Features
- Tilting
- No
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Height
- 103 in
- Overall Width
- 131 in
- Overall Length
- 131 in
- Overall Diameter
- 131 in
Description
Umbrella, Canopy Color Champagne, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 131 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.