Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF908AH709-5417
- Zoro # G924784373
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Overall Height
103 in
Number of Ribs
8
Includes Lights
No
Canopy Shape
Octagon
Canopy Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AATF908AH709-5417
- Zoro #
- G924784373
- UPC #
- 199484062021
- Country of Origin
- United States
Dimensions
- Overall Height
- 103 in
- Overall Length
- 103 1/2 in
- Overall Diameter
- 103 1/2 in
- Overall Width
- 103 1/2 in
- Pole Diameter
- 1 1/2 in
Details
- Item
- Umbrella
- Number of Ribs
- 8
- Includes Lights
- No
- Canopy Shape
- Octagon
- Canopy Material
- Acrylic
- Opening Mechanism
- Pulley
- Pole Material
- Aluminum
- Tilting
- No
- Features
- Canopy Color
- Tuscan
- Pole Color
- Black
- For Use With
- Umbrella Base
- Rib Material
- Fiberglass
- Resistance Properties
- Rust Resistant
- Pole Finish
- Charcoal
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Tuscan, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 103 1/2 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.