Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF908AH709-5446
- Zoro # G024782781
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Features
Opening Mechanism
Pulley
Pole Material
Aluminum
Overall Height
103 in
Canopy Color
Forest Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF908AH709-5446
- Zoro #
- G024782781
- UPC #
- 199484062090
- Country of Origin
- United States
- Item
- Umbrella
- Features
- Opening Mechanism
- Pulley
- Pole Material
- Aluminum
- Canopy Color
- Forest Green
- Number of Ribs
- 8
- Tilting
- No
- Canopy Shape
- Octagon
- Pole Color
- Black
- Includes Lights
- No
- Resistance Properties
- Rust Resistant
- Canopy Material
- Acrylic
- Rib Material
- Fiberglass
- For Use With
- Umbrella Base
- Pole Finish
- Charcoal
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 103 in
- Overall Length
- 103 1/2 in
- Overall Width
- 103 1/2 in
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 103 1/2 in
Description
Umbrella, Canopy Color Forest Green, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 103 1/2 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.