Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO118002-F03
- Zoro # G224785551
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Canopy Material
Solstice Olefin
Overall Diameter
131 in
Opening Mechanism
Pulley
Includes Lights
No
Pole Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO118002-F03
- Zoro #
- G224785551
- UPC #
- 199484041644
- Country of Origin
- China
- Item
- Umbrella
- Canopy Material
- Solstice Olefin
- Opening Mechanism
- Pulley
- Includes Lights
- No
- Pole Material
- Aluminum
- Number of Ribs
- 8
- Pole Finish
- Silver Anodized
- Resistance Properties
- Rust Resistant
- For Use With
- Umbrella Base
- Canopy Color
- Royal Blue
- Features
- Pole Color
- Silver
- Rib Material
- Fiberglass
- Tilting
- No
- Canopy Shape
- Octagon
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Diameter
- 131 in
- Overall Width
- 131 in
- Overall Height
- 103 in
- Pole Diameter
- 1 1/2 in
- Overall Length
- 131 in
Description
Umbrella, Canopy Color Royal Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 131 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.