Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO118112-F03
- Zoro # G024795187
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Canopy Shape
Octagon
Overall Width
131 in
For Use With
Umbrella Base
Includes Lights
No
Overall Height
103 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO118112-F03
- Zoro #
- G024795187
- UPC #
- 199484042436
- Country of Origin
- China
Dimensions
- Overall Width
- 131 in
- Overall Height
- 103 in
- Overall Length
- 131 in
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 131 in
Details
- Item
- Umbrella
- Canopy Shape
- Octagon
- For Use With
- Umbrella Base
- Includes Lights
- No
- Features
- Canopy Color
- Royal Blue
- Resistance Properties
- Rust Resistant
- Pole Finish
- Teak Woodgrain
- Number of Ribs
- 8
- Opening Mechanism
- Pulley
- Pole Color
- Bronze
- Tilting
- No
- Pole Material
- Aluminum
- Canopy Material
- Solstice Olefin
- Rib Material
- Fiberglass
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Royal Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 131 in, Overall Height 103 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.