Umbrella
- Mfr # ALTO118112-F13
- Zoro # G024791585
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Pole Diameter
1 1/2 in
Overall Height
103 in
Overall Width
131 in
Overall Diameter
131 in
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO118112-F13
- Zoro #
- G024791585
- UPC #
- 199484042474
- Country of Origin
- China
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Height
- 103 in
- Overall Width
- 131 in
- Overall Diameter
- 131 in
- Overall Length
- 131 in
Details
- Item
- Umbrella
- Features
- Opening Mechanism
- Pulley
- Rib Material
- Fiberglass
- For Use With
- Umbrella Base
- Pole Finish
- Teak Woodgrain
- Canopy Material
- Solstice Olefin
- Number of Ribs
- 8
- Resistance Properties
- Rust Resistant
- Includes Lights
- No
- Tilting
- No
- Canopy Color
- Red
- Pole Material
- Aluminum
- Pole Color
- Bronze
- Canopy Shape
- Octagon
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Red, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 131 in, Overall Height 103 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.