Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO118112-F25
- Zoro # G824792713
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Overall Width
131 in
Overall Height
103 in
Pole Diameter
1 1/2 in
Canopy Shape
Octagon
Canopy Color
Lemon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO118112-F25
- Zoro #
- G824792713
- UPC #
- 199484042498
- Country of Origin
- China
Dimensions
- Overall Width
- 131 in
- Overall Height
- 103 in
- Pole Diameter
- 1 1/2 in
- Overall Length
- 131 in
- Overall Diameter
- 131 in
Details
- Item
- Umbrella
- Canopy Shape
- Octagon
- Canopy Color
- Lemon
- Pole Material
- Aluminum
- Canopy Material
- Solstice Olefin
- Features
- Opening Mechanism
- Pulley
- Includes Lights
- No
- Rib Material
- Fiberglass
- Pole Color
- Bronze
- Resistance Properties
- Rust Resistant
- Number of Ribs
- 8
- Tilting
- No
- For Use With
- Umbrella Base
- Pole Finish
- Teak Woodgrain
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Lemon, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 131 in, Overall Height 103 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.