Umbrella
- Mfr # ALTO118112-F26
- Zoro # G624790148
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Features
Tilting
No
Opening Mechanism
Pulley
Overall Length
131 in
Resistance Properties
Rust Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO118112-F26
- Zoro #
- G624790148
- UPC #
- 199484042504
- Country of Origin
- China
- Item
- Umbrella
- Features
- Tilting
- No
- Opening Mechanism
- Pulley
- Resistance Properties
- Rust Resistant
- Pole Material
- Aluminum
- Canopy Color
- Frost Blue
- Number of Ribs
- 8
- Includes Lights
- No
- Pole Color
- Bronze
- For Use With
- Umbrella Base
- Pole Finish
- Teak Woodgrain
- Canopy Shape
- Octagon
- Canopy Material
- Solstice Olefin
- Rib Material
- Fiberglass
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Length
- 131 in
- Overall Height
- 103 in
- Overall Diameter
- 131 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 131 in
Description
Umbrella, Canopy Color Frost Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 131 in, Overall Height 103 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.