Umbrella
- Mfr # ALTO118112-F67
- Zoro # G324787790
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Tilting
No
Canopy Material
Solstice Olefin
Overall Width
131 in
Canopy Shape
Octagon
For Use With
Umbrella Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO118112-F67
- Zoro #
- G324787790
- UPC #
- 199484042542
- Country of Origin
- China
- Item
- Umbrella
- Tilting
- No
- Canopy Material
- Solstice Olefin
- Canopy Shape
- Octagon
- For Use With
- Umbrella Base
- Pole Material
- Aluminum
- Features
- Canopy Color
- Champagne
- Pole Finish
- Teak Woodgrain
- Number of Ribs
- 8
- Pole Color
- Bronze
- Resistance Properties
- Rust Resistant
- Rib Material
- Fiberglass
- Includes Lights
- No
- Opening Mechanism
- Pulley
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Width
- 131 in
- Overall Diameter
- 131 in
- Overall Length
- 131 in
- Overall Height
- 103 in
- Pole Diameter
- 1 1/2 in
Description
Umbrella, Canopy Color Champagne, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 131 in, Overall Height 103 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.