Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO118112-F77
- Zoro # G124783985
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Canopy Color
Woven Granite
Features
Tilting
No
Overall Length
131 in
Pole Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO118112-F77
- Zoro #
- G124783985
- UPC #
- 199484042566
- Country of Origin
- China
- Item
- Umbrella
- Canopy Color
- Woven Granite
- Features
- Tilting
- No
- Pole Color
- Bronze
- Resistance Properties
- Rust Resistant
- Number of Ribs
- 8
- Canopy Material
- Solstice Olefin
- For Use With
- Umbrella Base
- Pole Material
- Aluminum
- Canopy Shape
- Octagon
- Opening Mechanism
- Pulley
- Pole Finish
- Teak Woodgrain
- Includes Lights
- No
- Rib Material
- Fiberglass
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Length
- 131 in
- Overall Width
- 131 in
- Pole Diameter
- 1 1/2 in
- Overall Height
- 103 in
- Overall Diameter
- 131 in
Description
Umbrella, Canopy Color Woven Granite, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 131 in, Overall Height 103 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.