Summerland 6.5 ft. Portable Beach Umbrella, Limoncello Stripe
- Mfr # 816-01-361-000-0
- Zoro # G816454681
Key Features
Specifications
Product Information
- MFR #
- 816-01-361-000-0
- Zoro #
- G816454681
- UPC #
- 99967497954
- Country of Origin
- China
Dimensions
- Width
- 74.4 in
- Height
- 82.56 in
- Length
- 74.4 in
Details
- Color
- Yellow
- Item
- Summerland 6.5 ft. Portable Beach Umbrella, (Limoncello Stripe)
- Type
- Beach Umbrella
Description
Sun + Sand + Fun + Your Favorite Crew is already the formula for the ideal beach day. The only thing thats missing is the vintage-throwback style of the Limoncello Striped Summerland Beach Umbrella. Balancing fantastic function with exquisite elegance, this durable canvas sun shade boasts a fanciful cotton fringe and evokes the blissful beach oasis of your dreams. Need to effortlessly take your dreamy gear on the go to the beach? Weve included a matching carry bag - just because were cool like that.6.5ft diameterUV 50+ sun protectionSand screw tipDurable canvas with cotton fringeMatching carry bagTilt hardwareAdjustable height
- 6.5ft diameter
- UV 50+ sun protection
- Sand auger tip (we recommend using a beach umbrella anchor for safety)
- Steel pole with faux wood finish - for both strength & style
- Durable canvas with cotton fringe
- Matching carry bag
- Tilt hardware
- Adjustable height
- 5% of profits donated to the Surfrider Foundation for every Beach State product sold
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.