Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO118302-F09
- Zoro # G424790911
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Overall Length
131 in
Tilting
No
Number of Ribs
8
Canopy Shape
Octagon
Pole Finish
Stone Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO118302-F09
- Zoro #
- G424790911
- UPC #
- 199484045628
- Country of Origin
- China
- Item
- Umbrella
- Tilting
- No
- Number of Ribs
- 8
- Canopy Shape
- Octagon
- Pole Finish
- Stone Black
- Canopy Color
- Navy Blue
- Opening Mechanism
- Pulley
- Resistance Properties
- Rust Resistant
- Rib Material
- Fiberglass
- Pole Material
- Aluminum
- Canopy Material
- Solstice Olefin
- Includes Lights
- No
- Features
- Pole Color
- Black
- For Use With
- Umbrella Base
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Length
- 131 in
- Pole Diameter
- 1 1/2 in
- Overall Height
- 103 in
- Overall Width
- 131 in
- Overall Diameter
- 131 in
Description
Umbrella, Canopy Color Navy Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 131 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.