Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO118302-F13
- Zoro # G724788403
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Overall Length
131 in
Pole Diameter
1 1/2 in
Pole Material
Aluminum
Resistance Properties
Rust Resistant
Opening Mechanism
Pulley
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO118302-F13
- Zoro #
- G724788403
- UPC #
- 199484045635
- Country of Origin
- China
- Item
- Umbrella
- Pole Material
- Aluminum
- Resistance Properties
- Rust Resistant
- Opening Mechanism
- Pulley
- Canopy Material
- Solstice Olefin
- For Use With
- Umbrella Base
- Includes Lights
- No
- Pole Finish
- Stone Black
- Rib Material
- Fiberglass
- Features
- Number of Ribs
- 8
- Pole Color
- Black
- Canopy Shape
- Octagon
- Tilting
- No
- Canopy Color
- Red
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Length
- 131 in
- Pole Diameter
- 1 1/2 in
- Overall Height
- 103 in
- Overall Diameter
- 131 in
- Overall Width
- 131 in
Description
Umbrella, Canopy Color Red, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 131 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.