Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO758002-F03
- Zoro # G624792203
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
8
For Use With
Umbrella Base
Pole Finish
Silver Anodized
Rib Material
Fiberglass
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO758002-F03
- Zoro #
- G624792203
- UPC #
- 848363038007
- Country of Origin
- China
- Item
- Umbrella
- Number of Ribs
- 8
- For Use With
- Umbrella Base
- Pole Finish
- Silver Anodized
- Rib Material
- Fiberglass
- Features
- Opening Mechanism
- Push
- Pole Material
- Aluminum
- Canopy Material
- Solstice Olefin
- Canopy Color
- Royal Blue
- Canopy Shape
- Octagon
- Includes Lights
- No
- Pole Color
- Silver
- Resistance Properties
- Rust Resistant
- Tilting
- No
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Length
- 88 in
- Overall Diameter
- 88 in
- Pole Diameter
- 1 1/2 in
- Overall Height
- 98 in
- Overall Width
- 88 in
Description
Umbrella, Canopy Color Royal Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.