Umbrella
- Mfr # ALTO758002-F08
- Zoro # G124784081
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Opening Mechanism
Push
Overall Diameter
88 in
Features
For Use With
Umbrella Base
Canopy Shape
Octagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO758002-F08
- Zoro #
- G124784081
- UPC #
- 848363038021
- Country of Origin
- China
- Item
- Umbrella
- Opening Mechanism
- Push
- Features
- For Use With
- Umbrella Base
- Canopy Shape
- Octagon
- Pole Material
- Aluminum
- Canopy Material
- Solstice Olefin
- Number of Ribs
- 8
- Pole Color
- Silver
- Resistance Properties
- Rust Resistant
- Canopy Color
- Hunter Green
- Tilting
- No
- Includes Lights
- No
- Rib Material
- Fiberglass
- Pole Finish
- Silver Anodized
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Diameter
- 88 in
- Overall Length
- 88 in
- Overall Height
- 98 in
- Overall Width
- 88 in
- Pole Diameter
- 1 1/2 in
Description
Umbrella, Canopy Color Hunter Green, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.