Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO758002-F09
- Zoro # G724786461
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Overall Width
88 in
Number of Ribs
8
Opening Mechanism
Push
For Use With
Umbrella Base
Pole Diameter
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO758002-F09
- Zoro #
- G724786461
- UPC #
- 848363038038
- Country of Origin
- China
- Item
- Umbrella
- Number of Ribs
- 8
- Opening Mechanism
- Push
- For Use With
- Umbrella Base
- Canopy Color
- Navy Blue
- Canopy Shape
- Octagon
- Pole Material
- Aluminum
- Canopy Material
- Solstice Olefin
- Pole Finish
- Silver Anodized
- Rib Material
- Fiberglass
- Tilting
- No
- Resistance Properties
- Rust Resistant
- Pole Color
- Silver
- Includes Lights
- No
- Features
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Width
- 88 in
- Pole Diameter
- 1 1/2 in
- Overall Length
- 88 in
- Overall Height
- 98 in
- Overall Diameter
- 88 in
Description
Umbrella, Canopy Color Navy Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.