Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO758002-F26
- Zoro # G024791684
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Canopy Shape
Octagon
Includes Lights
No
Overall Length
88 in
Overall Height
98 in
For Use With
Umbrella Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO758002-F26
- Zoro #
- G024791684
- UPC #
- 848363038076
- Country of Origin
- China
- Item
- Umbrella
- Canopy Shape
- Octagon
- Includes Lights
- No
- For Use With
- Umbrella Base
- Features
- Opening Mechanism
- Push
- Canopy Color
- Frost Blue
- Pole Finish
- Silver Anodized
- Tilting
- No
- Pole Color
- Silver
- Rib Material
- Fiberglass
- Resistance Properties
- Rust Resistant
- Canopy Material
- Solstice Olefin
- Pole Material
- Aluminum
- Number of Ribs
- 8
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Length
- 88 in
- Overall Height
- 98 in
- Overall Diameter
- 88 in
- Overall Width
- 88 in
- Pole Diameter
- 1 1/2 in
Description
Umbrella, Canopy Color Frost Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.