Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO758002-F27
- Zoro # G624788640
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
88 in
Canopy Shape
Octagon
Pole Material
Aluminum
For Use With
Umbrella Base
Pole Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO758002-F27
- Zoro #
- G624788640
- UPC #
- 848363041052
- Country of Origin
- China
- Item
- Umbrella
- Canopy Shape
- Octagon
- Pole Material
- Aluminum
- For Use With
- Umbrella Base
- Pole Color
- Silver
- Canopy Color
- Sunset
- Features
- Number of Ribs
- 8
- Rib Material
- Fiberglass
- Opening Mechanism
- Push
- Canopy Material
- Solstice Olefin
- Includes Lights
- No
- Tilting
- No
- Resistance Properties
- Rust Resistant
- Pole Finish
- Silver Anodized
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Diameter
- 88 in
- Overall Height
- 98 in
- Overall Width
- 88 in
- Overall Length
- 88 in
- Pole Diameter
- 1 1/2 in
Description
Umbrella, Canopy Color Sunset, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.