Umbrella
- Mfr # ALTO758002-F69
- Zoro # G724785495
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
For Use With
Umbrella Base
Canopy Material
Solstice Olefin
Features
Pole Color
Silver
Overall Height
98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO758002-F69
- Zoro #
- G724785495
- UPC #
- 848363041090
- Country of Origin
- China
- Item
- Umbrella
- For Use With
- Umbrella Base
- Canopy Material
- Solstice Olefin
- Features
- Pole Color
- Silver
- Rib Material
- Fiberglass
- Canopy Shape
- Octagon
- Number of Ribs
- 8
- Resistance Properties
- Rust Resistant
- Tilting
- No
- Canopy Color
- Terracotta
- Pole Material
- Aluminum
- Pole Finish
- Silver Anodized
- Includes Lights
- No
- Opening Mechanism
- Push
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 98 in
- Overall Length
- 88 in
- Overall Diameter
- 88 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 88 in
Description
Umbrella, Canopy Color Terracotta, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.