Umbrella
- Mfr # ALTO758112-F13
- Zoro # G524785107
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
For Use With
Umbrella Base
Opening Mechanism
Push
Features
Overall Height
98 in
Pole Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO758112-F13
- Zoro #
- G524785107
- UPC #
- 199484063394
- Country of Origin
- China
- Item
- Umbrella
- For Use With
- Umbrella Base
- Opening Mechanism
- Push
- Features
- Pole Color
- Bronze
- Canopy Material
- Solstice Olefin
- Pole Finish
- Teak Woodgrain
- Includes Lights
- No
- Resistance Properties
- Rust Resistant
- Canopy Color
- Red
- Tilting
- No
- Number of Ribs
- 8
- Canopy Shape
- Octagon
- Rib Material
- Fiberglass
- Pole Material
- Aluminum
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 98 in
- Overall Width
- 88 in
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 88 in
- Overall Length
- 88 in
Description
Umbrella, Canopy Color Red, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.