Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO908002-F09
- Zoro # G524791962
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Overall Height
103 in
Tilting
No
Pole Material
Aluminum
For Use With
Umbrella Base
Opening Mechanism
Push
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO908002-F09
- Zoro #
- G524791962
- UPC #
- 848363001339
- Country of Origin
- China
- Item
- Umbrella
- Tilting
- No
- Pole Material
- Aluminum
- For Use With
- Umbrella Base
- Opening Mechanism
- Push
- Number of Ribs
- 8
- Canopy Material
- Solstice Olefin
- Rib Material
- Fiberglass
- Pole Finish
- Silver Anodized
- Canopy Color
- Navy Blue
- Includes Lights
- No
- Resistance Properties
- Rust Resistant
- Pole Color
- Silver
- Features
- Canopy Shape
- Octagon
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 103 in
- Pole Diameter
- 1 1/2 in
- Overall Length
- 103 3/4 in
- Overall Diameter
- 103 3/4 in
- Overall Width
- 103 3/4 in
Description
Umbrella, Canopy Color Navy Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.