Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO758112-F32
- Zoro # G524788481
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Pole Material
Aluminum
Canopy Material
Solstice Olefin
Opening Mechanism
Push
Overall Length
88 in
Pole Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO758112-F32
- Zoro #
- G524788481
- UPC #
- 199484063448
- Country of Origin
- China
Dimensions
- Overall Length
- 88 in
- Overall Width
- 88 in
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 88 in
- Overall Height
- 98 in
Details
- Item
- Umbrella
- Pole Material
- Aluminum
- Canopy Material
- Solstice Olefin
- Opening Mechanism
- Push
- Pole Color
- Bronze
- Canopy Color
- Black
- Resistance Properties
- Rust Resistant
- Pole Finish
- Teak Woodgrain
- Number of Ribs
- 8
- For Use With
- Umbrella Base
- Tilting
- No
- Rib Material
- Fiberglass
- Canopy Shape
- Octagon
- Includes Lights
- No
- Features
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Black, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.