Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO758302-F03
- Zoro # G724792998
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
88 in
Rib Material
Fiberglass
Includes Lights
No
Tilting
No
Overall Length
88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO758302-F03
- Zoro #
- G724792998
- UPC #
- 194061319543
- Country of Origin
- China
- Item
- Umbrella
- Rib Material
- Fiberglass
- Includes Lights
- No
- Tilting
- No
- Number of Ribs
- 8
- Canopy Shape
- Octagon
- Opening Mechanism
- Push
- Pole Material
- Aluminum
- Resistance Properties
- Rust Resistant
- Pole Color
- Black
- Pole Finish
- Stone Black
- Canopy Color
- Royal Blue
- For Use With
- Umbrella Base
- Features
- Canopy Material
- Solstice Olefin
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Diameter
- 88 in
- Overall Length
- 88 in
- Overall Width
- 88 in
- Overall Height
- 98 in
- Pole Diameter
- 1 1/2 in
Description
Umbrella, Canopy Color Royal Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.