Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO908112-F26
- Zoro # G424784156
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
8
Overall Length
103 3/4 in
Overall Width
103 3/4 in
Pole Material
Aluminum
Opening Mechanism
Push
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO908112-F26
- Zoro #
- G424784156
- UPC #
- 199484064681
- Country of Origin
- China
- Item
- Umbrella
- Number of Ribs
- 8
- Pole Material
- Aluminum
- Opening Mechanism
- Push
- Rib Material
- Fiberglass
- Includes Lights
- No
- For Use With
- Umbrella Base
- Canopy Color
- Frost Blue
- Tilting
- No
- Features
- Canopy Shape
- Octagon
- Resistance Properties
- Rust Resistant
- Pole Finish
- Teak Woodgrain
- Pole Color
- Bronze
- Canopy Material
- Solstice Olefin
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Length
- 103 3/4 in
- Overall Width
- 103 3/4 in
- Overall Height
- 103 in
- Overall Diameter
- 103 3/4 in
- Pole Diameter
- 1 1/2 in
Description
Umbrella, Canopy Color Frost Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.