Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO758302-F04
- Zoro # G924784076
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Overall Height
98 in
Resistance Properties
Rust Resistant
Pole Material
Aluminum
Canopy Shape
Octagon
Pole Finish
Stone Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO758302-F04
- Zoro #
- G924784076
- UPC #
- 194061319550
- Country of Origin
- China
- Item
- Umbrella
- Resistance Properties
- Rust Resistant
- Pole Material
- Aluminum
- Canopy Shape
- Octagon
- Pole Finish
- Stone Black
- Tilting
- No
- For Use With
- Umbrella Base
- Number of Ribs
- 8
- Canopy Color
- White
- Includes Lights
- No
- Canopy Material
- Solstice Olefin
- Pole Color
- Black
- Features
- Rib Material
- Fiberglass
- Opening Mechanism
- Push
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 98 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 88 in
- Overall Length
- 88 in
- Overall Diameter
- 88 in
Description
Umbrella, Canopy Color White, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.