Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO758302-F32
- Zoro # G624789067
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Includes Lights
No
Pole Material
Aluminum
Pole Finish
Stone Black
Number of Ribs
8
Pole Diameter
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO758302-F32
- Zoro #
- G624789067
- UPC #
- 194061319635
- Country of Origin
- China
- Item
- Umbrella
- Includes Lights
- No
- Pole Material
- Aluminum
- Pole Finish
- Stone Black
- Number of Ribs
- 8
- Resistance Properties
- Rust Resistant
- For Use With
- Umbrella Base
- Canopy Material
- Solstice Olefin
- Tilting
- No
- Canopy Color
- Black
- Rib Material
- Fiberglass
- Opening Mechanism
- Push
- Features
- Canopy Shape
- Octagon
- Pole Color
- Black
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 88 in
- Overall Length
- 88 in
- Overall Height
- 98 in
- Overall Width
- 88 in
Description
Umbrella, Canopy Color Black, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.