Umbrella
- Mfr # ALTO908002-F26
- Zoro # G024787168
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Overall Height
103 in
Resistance Properties
Rust Resistant
Pole Finish
Silver Anodized
Includes Lights
No
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO908002-F26
- Zoro #
- G024787168
- UPC #
- 848363020972
- Country of Origin
- China
- Item
- Umbrella
- Resistance Properties
- Rust Resistant
- Pole Finish
- Silver Anodized
- Includes Lights
- No
- Features
- Pole Color
- Silver
- Canopy Shape
- Octagon
- Canopy Material
- Solstice Olefin
- Opening Mechanism
- Push
- Rib Material
- Fiberglass
- Number of Ribs
- 8
- Pole Material
- Aluminum
- For Use With
- Umbrella Base
- Tilting
- No
- Canopy Color
- Frost Blue
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 103 in
- Overall Length
- 103 3/4 in
- Overall Width
- 103 3/4 in
- Overall Diameter
- 103 3/4 in
- Pole Diameter
- 1 1/2 in
Description
Umbrella, Canopy Color Frost Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.