Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO908002-F32
- Zoro # G324783211
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
103 3/4 in
Opening Mechanism
Push
For Use With
Umbrella Base
Pole Finish
Silver Anodized
Resistance Properties
Rust Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO908002-F32
- Zoro #
- G324783211
- UPC #
- 848363001360
- Country of Origin
- China
- Item
- Umbrella
- Opening Mechanism
- Push
- For Use With
- Umbrella Base
- Pole Finish
- Silver Anodized
- Resistance Properties
- Rust Resistant
- Pole Color
- Silver
- Features
- Canopy Shape
- Octagon
- Number of Ribs
- 8
- Rib Material
- Fiberglass
- Canopy Color
- Black
- Pole Material
- Aluminum
- Includes Lights
- No
- Canopy Material
- Solstice Olefin
- Tilting
- No
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Diameter
- 103 3/4 in
- Pole Diameter
- 1 1/2 in
- Overall Length
- 103 3/4 in
- Overall Width
- 103 3/4 in
- Overall Height
- 103 in
Description
Umbrella, Canopy Color Black, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.