Umbrella
- Mfr # ALTO908112-F09
- Zoro # G724783576
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Pole Material
Aluminum
Overall Diameter
103 3/4 in
Tilting
No
Canopy Color
Navy Blue
Overall Length
103 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO908112-F09
- Zoro #
- G724783576
- UPC #
- 199484064643
- Country of Origin
- China
Dimensions
- Overall Diameter
- 103 3/4 in
- Overall Length
- 103 3/4 in
- Overall Height
- 103 in
- Overall Width
- 103 3/4 in
- Pole Diameter
- 1 1/2 in
Details
- Item
- Umbrella
- Pole Material
- Aluminum
- Tilting
- No
- Canopy Color
- Navy Blue
- Rib Material
- Fiberglass
- Resistance Properties
- Rust Resistant
- Number of Ribs
- 8
- Opening Mechanism
- Push
- For Use With
- Umbrella Base
- Includes Lights
- No
- Canopy Material
- Solstice Olefin
- Canopy Shape
- Octagon
- Pole Finish
- Teak Woodgrain
- Pole Color
- Bronze
- Features
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Navy Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.