Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO908112-F25
- Zoro # G524792952
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
103 3/4 in
Overall Length
103 3/4 in
For Use With
Umbrella Base
Pole Finish
Teak Woodgrain
Canopy Material
Solstice Olefin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO908112-F25
- Zoro #
- G524792952
- UPC #
- 199484064674
- Country of Origin
- China
Dimensions
- Overall Diameter
- 103 3/4 in
- Overall Length
- 103 3/4 in
- Overall Height
- 103 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 103 3/4 in
Details
- Item
- Umbrella
- For Use With
- Umbrella Base
- Pole Finish
- Teak Woodgrain
- Canopy Material
- Solstice Olefin
- Resistance Properties
- Rust Resistant
- Canopy Shape
- Octagon
- Features
- Tilting
- No
- Opening Mechanism
- Push
- Canopy Color
- Lemon
- Pole Color
- Bronze
- Number of Ribs
- 8
- Rib Material
- Fiberglass
- Includes Lights
- No
- Pole Material
- Aluminum
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Lemon, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.