Umbrella
- Mfr # ALTO908112-F69
- Zoro # G524782984
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Pole Color
Bronze
Canopy Color
Terracotta
Pole Diameter
1 1/2 in
Features
Rib Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO908112-F69
- Zoro #
- G524782984
- UPC #
- 199484064735
- Country of Origin
- China
- Item
- Umbrella
- Pole Color
- Bronze
- Canopy Color
- Terracotta
- Features
- Rib Material
- Fiberglass
- Tilting
- No
- Canopy Material
- Solstice Olefin
- Resistance Properties
- Rust Resistant
- Number of Ribs
- 8
- Includes Lights
- No
- Opening Mechanism
- Push
- Pole Finish
- Teak Woodgrain
- Pole Material
- Aluminum
- For Use With
- Umbrella Base
- Canopy Shape
- Octagon
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Length
- 103 3/4 in
- Overall Height
- 103 in
- Overall Width
- 103 3/4 in
- Overall Diameter
- 103 3/4 in
Description
Umbrella, Canopy Color Terracotta, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.