Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO908302-F55
- Zoro # G624790377
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Pole Diameter
1 1/2 in
Resistance Properties
Rust Resistant
Pole Material
Aluminum
Canopy Color
Kiwi
Includes Lights
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO908302-F55
- Zoro #
- G624790377
- UPC #
- 194061320525
- Country of Origin
- China
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Height
- 103 in
- Overall Length
- 103 3/4 in
- Overall Width
- 103 3/4 in
- Overall Diameter
- 103 3/4 in
Details
- Item
- Umbrella
- Resistance Properties
- Rust Resistant
- Pole Material
- Aluminum
- Canopy Color
- Kiwi
- Includes Lights
- No
- Pole Color
- Black
- Pole Finish
- Stone Black
- Rib Material
- Fiberglass
- Canopy Material
- Solstice Olefin
- Canopy Shape
- Octagon
- Number of Ribs
- 8
- Tilting
- No
- Features
- For Use With
- Umbrella Base
- Opening Mechanism
- Push
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Kiwi, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.