Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO908302-F09
- Zoro # G024785867
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
103 3/4 in
Pole Material
Aluminum
Number of Ribs
8
Canopy Shape
Octagon
Pole Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO908302-F09
- Zoro #
- G024785867
- UPC #
- 194061320457
- Country of Origin
- China
- Item
- Umbrella
- Pole Material
- Aluminum
- Number of Ribs
- 8
- Canopy Shape
- Octagon
- Pole Color
- Black
- For Use With
- Umbrella Base
- Includes Lights
- No
- Canopy Color
- Navy Blue
- Resistance Properties
- Rust Resistant
- Features
- Canopy Material
- Solstice Olefin
- Tilting
- No
- Pole Finish
- Stone Black
- Opening Mechanism
- Push
- Rib Material
- Fiberglass
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Diameter
- 103 3/4 in
- Overall Width
- 103 3/4 in
- Overall Length
- 103 3/4 in
- Pole Diameter
- 1 1/2 in
- Overall Height
- 103 in
Description
Umbrella, Canopy Color Navy Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.