Umbrella
- Mfr # ALTO908302-F25
- Zoro # G524782779
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Canopy Material
Solstice Olefin
Resistance Properties
Rust Resistant
Pole Material
Aluminum
Features
Number of Ribs
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO908302-F25
- Zoro #
- G524782779
- UPC #
- 194061320488
- Country of Origin
- China
Dimensions
- Overall Height
- 103 in
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 103 3/4 in
- Overall Length
- 103 3/4 in
- Overall Width
- 103 3/4 in
Details
- Item
- Umbrella
- Canopy Material
- Solstice Olefin
- Resistance Properties
- Rust Resistant
- Pole Material
- Aluminum
- Features
- Number of Ribs
- 8
- For Use With
- Umbrella Base
- Pole Finish
- Stone Black
- Canopy Shape
- Octagon
- Rib Material
- Fiberglass
- Pole Color
- Black
- Includes Lights
- No
- Opening Mechanism
- Push
- Canopy Color
- Lemon
- Tilting
- No
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Lemon, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.